Beli Mata Bor Counter Sink di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ATI Counter Sink Integral Pilot (Mata Bor Countersink)Deskripsi:-NATO stock number is acquired.-We realized high concentricity with a machining process.-M2 high speed steel as been employed in order to realize excellent sharpness, high hardness, and wear resistance.-Mounted on the micro stop and used.-For maintenance of aircraft.atribut:
- Shank Diameter: 1/4-28
- Cutter Tip Angle: 100degree
- Walter Tititex Titanium Coating Counter Sink 6 Pieces (Mata Bor Countersink)atribut:
- Set Contents: 6.3,8.3,10.4,12.4,16.5,20.5
- Weight (g): 160
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Steel, Alloy Steel, Casting, Stainless Steel, Copper Alloy, Aluminium Alloy.
- NACHI Straight Shank G Standard Drill (Mata Bor Lurus)Deskripsi:This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRCatribut:
- Point Angle (°): 118
- Coating: G coat
- Tolerance: h8
- TRUSCO Countersink Drill Bit (Mata Bor Countersink)Deskripsi:Usage:Counting management of production lineatribut:
- Material: Cobalt high speed steel (HSS-CO)
- Effective Blade Diameter (mm): 16.5
- Tip Diameter (mm): 3.2
- Total Length (mm): 60
- Shank Diameter (mm): 10
- Specification: 3 blades
- Tip angle: 90degrees
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- SwissTech Center Drill TiN Tipped HSS (Mata Bor Center)atribut:
- Countersink Angle: 60 Degree
- Finish/Coating: TiN
- Material: High Speed Steel
- Cutting Style: Plain
- Standards Met: BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866
- Shank type: Plain Round
- Drill Point Angle: 120 Degree
- TRUSCO Countersink Handle (Mata Bor Countersink)Deskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - Catribut:
- Angle (°): 90
- Material: HSS
- Series: metric right hand cut
- Drilling Tolerance Range: h9/z9
- TRUSCO Countersink Drill Bit 90° (Mata Bor Countersink)Deskripsi:-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-With a surface titanium alumina nitride coating treatment, cutting speed and wear resistance has been significantly improved compared to normal titanium coating.-Work Material: Iron, Casting, Stainless Steel.atribut:
- Tip angle: 90degree
- Surface Treatment: Titanium Alumina Nitride Coating
- Material: High Speed Steel (HSS)
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Sherwood Mata Bor Countersink Single Hole 90 Derajatatribut:
- Standards Met: BS 328
- Countersink Angle: 90 Degrees
- Finish/Coating: Uncoated
- Head Type: Single Hole
- Material: Cobalt High Speed Steel
- Shank type: Straight
- Sherwood Mata Bor Countersink 3FL 90 Derajatatribut:
- Countersink Angle: 90 Degrees
- Material: Cobalt High Speed Steel
- Finish/Coating: Uncoated
- Head Type: Multiple Flute
- HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink)Deskripsi:HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
- Sherwood Set Mata Bor Countersink 100 DerajatDeskripsi:5 Piece Set High Performance Multi Flute Manufactured from HSS-E cobalt for deburring and chamfering. Straight shank, ground flute 100 Degrees angle. Manufactured to BS328 : Part 5 : 1983. Inclusive angle 100 Degrees. Sizes: 6, 8, 10, 12.5 and 16mm.atribut:
- Material: Cobalt High Speed Steel
- Countersink Angle: 100 Degrees
- Finish/Coating: Bright
- TRUSCO Countersink Titanium Coating (Mata Bor Countersink)Deskripsi:Work material: iron, casting, stainless. Deburring, chamfering, spot facing.atribut:
- Mass (g/set): 457
- Material: Cobalt HSS (HSS-Co)
- Point Angle (Degree): 90
- Set Items: 6.3,8.3,10.4,12.4,16.5,20.5
- Surface Processing: Titanium Coating
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- TRUSCO Countersink (Mata Bor Countersink)atribut:
- Number of Blades: 3
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Surface Processing: Non-Coating
- Magafor Center Drill American Standard 115 (Mata Bor Center)atribut:
- Form: Angle 60 degrees - Form A
- Material: HSS
- Series: right hand cut, shorts
- Type: Inch, Plain
- Drilling Tolerance Range: h7/k12
- Sherwood Mata Bor Countersink Single Flute 90 Derajatatribut:
- Material: High Speed Steel
- Countersink Angle: 90 Degrees
- Finish/Coating: Bright
- Head Type: Single Flute
- Shank type: Straight
- Magafor Mata Bor Countersink Three Flute Din 335-Catribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9
- SMT Hex Socket Flat Head Cap Screw Counter Sunk L SUS304 (Baut L Flat)atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
Daftar Harga Mata Bor Counter Sink Terbaru November 2026
| ATI Counter Sink Integral Pilot (Mata Bor Countersink) | Rp189.900 |
| Walter Tititex Titanium Coating Counter Sink 6 Pieces (Mata Bor Countersink) | Rp3.399.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp239.900 |
| NACHI Straight Shank G Standard Drill (Mata Bor Lurus) | Rp67.900 |
| TRUSCO Countersink Drill Bit (Mata Bor Countersink) | Rp769.900 |
| SwissTech Center Drill TiN Tipped HSS (Mata Bor Center) | Rp109.900 |
| TRUSCO Countersink Handle (Mata Bor Countersink) | Rp159.900 |
| Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C | Rp109.900 |
| TRUSCO Countersink Drill Bit 90° (Mata Bor Countersink) | Rp259.900 |
| Sherwood Mata Bor Countersink Single Hole 90 Derajat | Rp309.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102772533-1.jpg)
/P102015964-1.jpg)
/gjP102408595-5.jpg)
/09P102408009-2.jpg)
/P102007679-1.jpg)
/aeP102131374-4.jpg)
/P102772560-2.jpg)

/P102772542-2.jpg)


/P101003021-1.jpg)

/P101001794-1.jpg)
/P101000784-1.jpg)
/P102044063-2.jpg)
/31P101003109-7.jpg)


/k0P102893720-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)